Shop JASON INDUSTRIAL
See all product information
Create Account
RED PVC AIR 300PSIWP 13MM OD, 5/16 X 328FT REEL 100M
- Mfr # 4103-0031-328
- Zoro # G016477817
product price:Â
$
0.68
/ea
Sold in multiples of 17 for
$11.56
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Cover Material
Polyvinyl Chloride (PVC)
Length
328 ft
Outside Dia.
0.5 in
Max. Pressure (PSI)
300 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103-0031-328
- Zoro #
- G016477817
- UPC #
- 746041344160
- Country of Origin
- China
- Tube Material
- Polyvinyl Chloride (PVC)
- Cover Material
- Polyvinyl Chloride (PVC)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Standards
- ARPM Class C
- Color
- Red
- Temp. Range
- -26 Degrees to 66 Degrees C (-15 Degrees to 150 Degrees F)
Dimensions
- Length
- 328 ft
- Outside Dia.
- 0.5 in
- Inside Dia.
- 5/16 in
- Bend Radius (In.)
- 2.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.