Shop JASON INDUSTRIAL
See all product information
Create Account
RED TPR AIR 300PSIWP 11MM OD, 1/4 X 328FT REEL 100M PVCNBR
- Mfr # 4105-0025-328
- Zoro # G716478145
product price:Â
$
0.67
/ea
Sold in multiples of 16 for
$10.72
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Length
328 ft
Outside Dia.
0.44 in
Max. Pressure (PSI)
300 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4105-0025-328
- Zoro #
- G716478145
- UPC #
- 746041344221
- Country of Origin
- China
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Cover Material
- Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Red
- Temp. Range
- -26 Degrees to 80 Degrees C (-15 Degrees to 176 Degrees F)
- Standards
- ARPM Class A
Dimensions
- Length
- 328 ft
- Outside Dia.
- 0.44 in
- Inside Dia.
- 1/4 in
- Bend Radius (In.)
- 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.