STEAM 250PSI BLACK WRAPPED, 1-1/2 X 50

  • Mfr # 4815-0150-050

  • Zoro # G916478099


product price:  $15.59
/ea

Key Features

Temp. Range
Up to +232 °C ( Up to +450 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Reinforcement
2 Steel
Hose Outside Dia.
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4815-0150-050
Zoro #
G916478099
UPC #
746041325893
Country of Origin
Türkiye

Dimensions

Hose Outside Dia.
2.13 in
Bend Radius
16.5 in
Hose Length
50 ft
Hose Inside Dia.
1-1/2 in

Details

Temp. Range
Up to +232 °C ( Up to +450 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.