STEAM 250PSI BLACK WRAPPED, 1-1/4 X 50
Mfr # 4815-0125-050
Zoro # G916478105
product price: $12.49
/eaKey Features
Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F
Bend Radius
14 in
Hose Outside Dia.
1.81 in
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4815-0125-050
Zoro #
G916478105
UPC #
746041325879
Country of Origin
Turkey
Dimensions
Bend Radius
14 in
Hose Outside Dia.
1.81 in
Hose Inside Dia.
1-1/4 in
Hose Length
50 ft
Details
Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.