STEAM 250PSI BLACK WRAPPED, 1 X 50

  • Mfr # 4815-0100-050

  • Zoro # G416478087


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Outside Dia.
1.5 in
Hose Length
50 ft
Bend Radius
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4815-0100-050
Zoro #
G416478087
UPC #
746041325855
Country of Origin
Turkey

Dimensions

Hose Outside Dia.
1.5 in
Hose Length
50 ft
Bend Radius
11 in
Hose Inside Dia.
1 in

Details

Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.