STEAM 250PSI BLACK WRAPPED, 1/2 X 100, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4815-0050-100
Zoro # G416477714
product price:Â $5.69
/ea
Sold in multiples of 100 for $569.00
Key Features
Hose Inside Dia.
1/2 in
Hose Length
100 ft
Max. Working Pressure (PSI)
250 psi @ 68° F
Temp. Range
Up to +232 °C ( Up to +450 °F )
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4815-0050-100
Zoro #
G416477714
UPC #
746041325824
Country of Origin
Türkiye
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
100 ft
Hose Outside Dia.
1 in
Bend Radius
5.9 in
Details
Max. Working Pressure (PSI)
250 psi @ 68° F
Temp. Range
Up to +232 °C ( Up to +450 °F )
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Reinforcement
2 Steel
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.