STEAM 250PSI BLACK WRAPPED, 1/2 X 50

  • Mfr # 4815-0050-050

  • Zoro # G216477730


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Temp. Range
Up to +232 °C ( Up to +450 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Length
50 ft
Reinforcement
2 Steel
Hose Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4815-0050-050
Zoro #
G216477730
UPC #
746041325817
Country of Origin
Turkey

Dimensions

Hose Length
50 ft
Hose Outside Dia.
1 in
Hose Inside Dia.
1/2 in
Bend Radius
5.9 in

Details

Temp. Range
Up to +232 °C ( Up to +450 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.