Shop JASON INDUSTRIAL
See all product information
Create Account
STEAM 250PSI BLACK WRAPPED, 2 X 100
- Mfr # 4815-0200-100
- Zoro # G716478107
product price:Â
$
160.39
/ea
Free Shipping & Returns
Key Features
Bend Radius
22 in
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
Max. Working Pressure (PSI)
250 psi @ 68° F
Reinforcement
2 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4815-0200-100
- Zoro #
- G716478107
- UPC #
- 746041325923
- Country of Origin
- Türkiye
Dimensions
- Bend Radius
- 22 in
- Hose Length
- 100 ft
- Hose Inside Dia.
- 2 in
- Hose Outside Dia.
- 2.64 in
Details
- Material Hose Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Temp. Range
- Up to +232 °C ( Up to +450 °F )
- Max. Working Pressure (PSI)
- 250 psi @ 68° F
- Reinforcement
- 2 Steel
- Hose Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.