Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEAM 250PSI BLACK WRAPPED, 2 X 50

  • Mfr # 4815-0200-050

  • Zoro # G416478063


product price: $20.79
/ea

Key Features

Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4815-0200-050
Zoro #
G416478063
UPC #
746041325916
Country of Origin
Turkey

Dimensions

Hose Outside Dia.
2.64 in
Bend Radius
22 in
Hose Inside Dia.
2 in
Hose Length
50 ft

Details

Reinforcement
2 Steel
Max. Working Pressure (PSI)
250 psi @ 68° F
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
Up to +232 °C ( Up to +450 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.