Zoro Homepage

Coffee, Breakfast Blend, Pod, Caffeinated, Coffee, 0.3 oz, 14 PK

  • Mfr # 30106

  • Zoro # G6244281


product price: $12.25
/pk 14, $0.88/ea

Key Features

Net Weight
0.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Caffeine Type
Caffeinated
Beverage Format
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30106
Zoro #
G6244281
UPC #
766047500612
Country of Origin
United States

Dimensions

Size
Single Cup Pod

Details

Item
Coffee
Net Weight
0.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Beverage Flavor
Breakfast Blend
Caffeine Type
Caffeinated
Beverage Format
Coffee
For Use With
Single Cup Brewers
Sub-Brand
Keurig

Description

Coffee, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Sub-Brand Keurig, Beverage Flavor Breakfast Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.