Shop JAWS PROFESSIONAL
See all product information
Create Account
Bathroom Cleaner, 32 fl oz, Cartridge Refill, Concentrated, Lavender
- Mfr # JAWS-3410-41
- Zoro # G323372997
product price:Â
$
45.89
/ea
Key Features
Series
No Series
Container Type
Cartridge Refill
Container Size
32 fl oz
Ready to Use/Concentrated
Concentrated
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAWS-3410-41
- Zoro #
- G323372997
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Series
- No Series
- Container Type
- Cartridge Refill
- Ready to Use/Concentrated
- Concentrated
- NSF Rating
- Not Rated
- Fragrance
- Lavender
- Color
- Violet
- Application
- Restroom Care, Soap Scum Remover
- Recommended Dilution
- One cartridge makes 32 ounces of RTU cleaner
Dimensions
- Container Size
- 32 fl oz
Description
A fast-acting, heavy-duty, bio-based, non-abrasive cleaner that quickly dissolves and emulsifies lime, soap scum, oil, grease and mineral deposits. The multi-surface, water-based, bleach-free formula rejuvenates restrooms while leaving surfaces sparkling clean and eliminates odors with its fresh lavender fragrance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.