Zoro Homepage

Rat Trap, 3-1/2 In. L, 5-7/8 In. W

  • Mfr # 410

  • Zoro # G4451815


product price: $6.65
/ea

Key Features

Disposable
No
Used For
Rats and Chipmunks
Trap Style
Snap
Overall Length
3 1/2 in
Overall Width
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410
Zoro #
G4451815
UPC #
076706409010
Country of Origin
Viet Nam

Dimensions

Overall Length
3 1/2 in
Overall Width
5 7/8 in
Overall Height
8 1/2 in

Details

Item
Rat Trap
Disposable
No
Used For
Rats and Chipmunks
Trap Style
Snap
Material
Plastic
Capacity
(1) Rat/Chipmunk
Features
Holds Liquid or Solid Bait
Category Type
Animal Trap
Product Type
Rat Snap Trap
Reusable
Yes

Description

Rat Trap, Product Type Rat Snap Trap, Material Plastic, Overall Height 8 1/2 in, Overall Width 5 7/8 in, Features Holds Liquid or Solid Bait, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.