Zoro Homepage

1-1/2 Dia, Elastomer, Black, Floor Drain, Trap Seal

  • Mfr # 2692-0150

  • Zoro # G0700099


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Drop In
Length (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692-0150
Zoro #
G0700099
UPC #
727753417809
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
1-1/2
Pipe Dia. (In.)
1-1/2
Height (In.)
2-1/16
Height
2 1/16 in
Overall Diameter
1-1/2"
Length In.
2.09"
Fits Drain Size
1 1/2 in
Fits Pipe Size
1 1/2 in
Overall Length
1 1/2 in
Overall Height
2 1/8 in

Details

Item
Trap Seal
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Drop In
Material of Construction
Elastomer
Color/Finish
Black
Type
Floor Drain
Standards
ASSE Standard 1072, IAPMO, File No 7479
For Use With
SD-CT
Includes
Quad Close(R) Trap Seal
Color
Black
Flow Rate
6 gpm
Application
Floor Drain
Finish
Unfinished
Connection Type
Push-In
Ligature Resistant
No
Material
Rubber
Product Type
Stink Stopper Quad Close Trap Seal
Shape
Round

Description

Stink Stopper Quad Close Trap Seal, Overall Diameter 1 1/2 in, Shape Round, Product Type Stink Stopper Quad Close Trap Seal, Includes Replacement Trap Seal, Standards ASSE 1072-2007, Finish Matte, Application Floor Drain, Gauge Not Applicable, Overall Length 1 1/2 in, Material Rubber, Color Black, Flow Rate 6 gpm, Overall Height 2 1/8 in, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 2000, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.