Zoro Homepage

1/2 Dia, Cast Bronze, Bronze, Floor Drain, Automatic Trap Primer

  • Mfr # 2699-1LF

  • Zoro # G0700071


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1/2"
Material of Construction - Drains
Brass
Color - Drains
Bronze
Connection - Drains
Sweat
Length (In.)
4-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2699-1LF
Zoro #
G0700071
UPC #
727753409101
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1/2"
Length (In.)
4-1/4
Pipe Dia. (In.)
1/2
Height (In.)
3
Size
3"H
Overall Diameter
4 1/8 in
Height
3 in
Length In.
4.0625"
Fits Pipe Size
1/2 in
Overall Width
4 1/8 in
Overall Height
3 in
Overall Length
4 1/8 in

Details

Item
Automatic Trap Primer
Material of Construction - Drains
Brass
Color - Drains
Bronze
Connection - Drains
Sweat
Material of Construction
Cast Bronze
Color/Finish
Bronze
Type
Floor Drain
For Use With
Drain or Fixture
Standards
IAPMO, File No 8477, NSF, ANSI 372
Connection
Sweat
Color
Bronze
Includes
Quad Close(R) Trap Seal
Finish
Nickel
Application
Floor Drain
Connection Type
Threaded
Ligature Resistant
No
Flow Rate
64 gpm
Material
Cast Bronze
Pipe Dia In.
1/2"
Color Finish
Satin
Product Type
Trap Primer
Connection Thread Type
NPT

Description

Trap Primer, Overall Diameter 4 1/8 in, Overall Width 4 1/8 in, Shape Not Applicable, Product Type Trap Primer, Includes Quad Close(R) Trap Seal, Standards ASSE 1018-2001, CSA B125.3-12, NSF/ANSI/CAN 372-2022, PDI WH-201 Water Hammer Arrester Standard, Section 1417(d) of the Safe Drinking Waer Act, Finish Nickel, Application Floor Drain, Overall Length 4 1/8 in, Material Cast Bronze, Color Bronze, Flow Rate 64 gpm, Overall Height 3 in, Ligature Resistant No, Fits Pipe Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.