13-5/8 " cast iron Roof Drain Collar
Mfr # 1001C
Zoro # G3612725
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Type
Universal
Color/Finish
Yellow Duco Paint
Height (In.)
1 7/16 in
Connection - Drains
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001C
Zoro #
G3612725
UPC #
727753200159
Country of Origin
United States
Dimensions
Height (In.)
1 7/16 in
Overall Dia. (In.)
13-5/8
Overall Diameter
13 5/8 in
Height
1 7/16 in
Overall Height
5/8 in
Details
Material of Construction
Cast Iron
Type
Universal
Color/Finish
Yellow Duco Paint
Connection - Drains
Screw
Includes
Replacement Collar
Color - Drains
Yellow
Material of Construction - Drains
Cast Iron
Item
Universal Replacement Dome and Collar Assembly
For Use With
13-5/8 in Roof Drains
Color
Yellow
Material
Cast Iron
Standards
ASME A112.6.4-2003 (R08), CSA B79-2008 (R2013)
Application
Roof Drain
Ligature Resistant
No
Product Type
Universal Replacement Dome and Collar Assembly
Finish
Duco Coated
Shape
Round
Connection Type
Screw
Description
Universal Replacement Dome and Collar Assembly, Overall Diameter 13 5/8 in, Shape Round, Product Type Universal Replacement Dome and Collar Assembly, Includes Replacement Drain Collar, Standards ASME A112.6.4-2003 (R08), CSA B79-2008 (R2013), Finish Duco Coated, Application Roof Drain, Gauge Not Applicable, Material Cast Iron, Color Yellow, Flow Rate Not Applicable, Overall Height 5/8 in, Compatible Manufacturer Part Number 1010, Compatible with Brand Jay R. Smith MFG. Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.