Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Dia, Elastomer, Black, Floor Drain, Trap Seal

  • Mfr # 2692-06

  • Zoro # G0700080


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
6"
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Drop In
Length (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692-06
Zoro #
G0700080
UPC #
727753417816
Country of Origin
China

Dimensions

Pipe Dia. - Drains
6"
Length (In.)
6
Pipe Dia. (In.)
6
Height (In.)
3-5/8
Overall Diameter
6"
Height
3 5/8 in
Length In.
3.66"
Overall Height
3 5/8 in
Fits Drain Size
6 in
Fits Pipe Size
6 in
Overall Length
6 in

Details

Item
Trap Seal
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Drop In
Material of Construction
Elastomer
Color/Finish
Black
Type
Floor Drain
Standards
ASSE Standard 1072, IAPMO, File No 7479
For Use With
SD-CT
Color
Black
Includes
Quad Close(R) Trap Seal
Ligature Resistant
No
Flow Rate
215 gpm
Finish
Unfinished
Connection Type
Push-In
Material
Rubber
Application
Floor Drain
Product Type
Stink Stopper Quad Close Trap Seal
Shape
Round

Description

Stink Stopper Quad Close Trap Seal, Overall Diameter 6 in, Shape Round, Product Type Stink Stopper Quad Close Trap Seal, Includes Quad Close(R) Trap Seal, Standards ASSE 1072-2007, Finish Unfinished, Application Floor Drain, Overall Length 6 in, Material Rubber, Color Black, Flow Rate 215 gpm, Overall Height 3 5/8 in, Ligature Resistant No, Fits Pipe Size 6 in, Thread Size Not Applicable, Fits Drain Size 6 in, Connection Type Push-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.