Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial with Flashing Collar Floor Drain, cast iron, 3", No-Hub

  • Mfr # 2005Y03BA-P050

  • Zoro # G3685333


product price: $72.19
/ea

Key Features

Material of Construction
cast iron
Type
Commercial with Flashing Collar
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
3"
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005Y03BA-P050
Zoro #
G3685333
UPC #
727753000223
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
4
Pipe Dia. - Drains
3 in
Overall Diameter
9 in
Height - Drains
4 in
Overall Dia. (In.)
9
Nominal Pipe Size
3 in
Overall Height
4 1/2 in
Body Height
4 in
Body Diameter
9 in
Pipe Outside Diameter
3 in

Details

Material of Construction
cast iron
Type
Commercial with Flashing Collar
Color/Finish
Yellow Duco Paint
Connection
No-Hub
Drain Material
Cast Iron
Color - Drains
Yellow
Shape - Drains
Round
Connection - Drains
No Hub
Includes
Trap Primer Connection
Item
Floor Drain
Material of Construction - Drains
Cast Iron
Color
Yellow
Standards
ASME A112.6.3
Ligature Resistant
No
Load Capacity
2,000 lb
Drain Style
Round
Grate Finish
No Grate
ADA Compliant
No
Includes Strainer
Yes
Drain Stopper Type
None
Connection Type
No Hub
Basin Finish
Duco Coated
Includes Grate
No
Grate Surface Type
Square Holes
Load Class
A
Strainer Material
Nickel Bronze
Grate Color
Tan
Grate Material
Cast Iron
Product Type
Floor Drain

Description

Floor Drain, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Flange Diameter 9 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate No, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Not Applicable, Grate Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.