Shop JAY R. SMITH MANUFACTURING

Basket, Tan, Round, 10-5/8 in Dia

  • Mfr # 2233B
  • Zoro # G1853472

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
11 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Color - Drains
Brown
Includes
Replacement Bucket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2233B
Zoro #
G1853472
UPC #
727753133761
Country of Origin
United States
Item
Basket
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Color - Drains
Brown
Includes
Replacement Bucket
Material
Cast Iron
Drain Material
Cast Iron
Finish
Duco-Coated
For Use with Drain Type
Floor Drain
Shape
Round
Color
Tan
Installation Type
Drop-In
Drain Style
Round
Product Type
Basket
Grate Surface Type
Round Holes
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Model Number
2230 Series Floor Drains, 2238 Series Floor Drains
Compatible with Brand
Jay R. Smith MFG. Co
Series
2233
Standards
ASME A112.6.3-2019, CSA B79-2008 (R2013)
Resistance Properties
Corrosion-Resistant
Ligature Resistant
Not Ligature-Resistant
Compatible with Series
2233
Compatible with Manufacturer Model Number
2230 Series Floor Drains, 2238 Series Floor Drains
For Manufacturer Part Number
2230 Series Floor Drains, 2238 Series Floor Drains
Compatible with Mfr. Model Number
2230 Series Floor Drains, 2238 Series Floor Drains
Compatible Manufacturer Part Number
2230 Series Floor Drains, 2238 Series Floor Drains
Shell Material
Cast Iron
Compatible Series
2233
Wire Color
Tan
Traction Material
Cast Iron
For Use With
2233

Dimensions

Pipe Dia. - Drains
11 1/2 in
Overall Diameter
10 5/8 in
Overall Height
3 in
Height
3 in

Description

Basket, Product Type Basket, Overall Diameter 10 5/8 in, Material Cast Iron, Finish Duco Coated, Installation Type Drop-In, Color Tan, Grate Surface Type Round Holes, Shape Round, Includes Replacement Bucket, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3 in, For Use with Drain Type Floor Drain, Drain Style Round, Outlet Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.