Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Floor Drain Grid

  • Mfr # 3420G-13

  • Zoro # G0700010


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Square
Color/Finish
Acid Resistant Coated Interior
Grid Material
Cast Iron
Lid
Acid Resistant Coated Cast Iron Grate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3420G-13
Zoro #
G0700010
UPC #
727753192256
Country of Origin
United States

Dimensions

Overall Width
9 3/4 in
Overall Height
1 1/4 in
Overall Length
9 3/4 in

Details

Material of Construction
cast iron
Type
Square
Color/Finish
Acid Resistant Coated Interior
Grid Material
Cast Iron
Lid
Acid Resistant Coated Cast Iron Grate
Item
Grid
Material of Construction - Drains
Cast Iron
Drain Material
Acid Resistant Coated Cast Iron
For Use With
4 in Saniceptor Sanitary Floor Drains
Connection - Drains
Spring Like Prongs
Color - Drains
White
Includes
Replacement Grate
Color
White
Material
Cast Iron
Product Type
Grid
Resistance Properties
Acid Resistant
Load Capacity
2,000 lb
Drain Style
Square
For Use with Drain Type
Floor Drain
Grate Surface Type
Partial Opening
Installation Type
Drop-In
Shape
Square
ADA Compliant
No

Description

Grid, Product Type Grid, Overall Width 9 3/4 in, Overall Length 9 3/4 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Replacement Grate, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 1 1/4 in, For Use with Drain Type Floor Drain, Drain Style Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.