Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron, Grate, Floor Drain

  • Mfr # 2120CIG

  • Zoro # G6088555


product price: $60.39
/ea

Key Features

Material of Construction
Cast Iron
Type
Grate
For Use With
2110 and 2120 Series Floor Drains
Fits Brand
Jay R. Smith MFG. Co
Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120CIG
Zoro #
G6088555
UPC #
-
Country of Origin
Multiple

Dimensions

Size
12"
Overall Diameter
8 in

Details

Item
Floor Drain
Material of Construction
Cast Iron
Type
Grate
For Use With
2110 and 2120 Series Floor Drains
Fits Brand
Jay R. Smith MFG. Co
Compliance
ASME A112.6.3
Includes
Grate
For Use With Mfr. Model Number
2120 Series
Connection
Caulk
Standards
ASME A112.6.3
Material
Cast Iron
Basic Fitting Shape
Top: Round
Guage
Heavy Duty
Product Type
Grate
Compatible with Brand
Jay R. Smith MFG. Co
Shape
Round
Grate Surface Type
Slotted

Description

Grate, Product Type Grate, Overall Diameter 7 7/8 in, Material Cast Iron, Finish Duco-Coated, Installation Type Drop-In, Color Tan, Grate Surface Type Slotted, Shape Round, Includes Grate, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number 2020-2125 Series Floor Drains, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co, Gauge Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.