Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron, Roof Drain, Roof Drain with Low Profile Dome

  • Mfr # 1310C

  • Zoro # G4619964


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Yellow
Connection - Drains
Screw
Material of Construction
Cast Iron
Type
Roof Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310C
Zoro #
G4619964
UPC #
727753018396
Country of Origin
Multiple

Dimensions

Size
10-7/8"
Overall Diameter
12"
Overall Length
10 7/8 in
Overall Height
1 1/8 in
Overall Width
10 7/8 in

Details

Item
Roof Drain with Low Profile Dome
Material of Construction - Drains
Cast Iron
Color - Drains
Yellow
Connection - Drains
Screw
Material of Construction
Cast Iron
Type
Roof Drain
Standards
ASME A112.6.4
For Use With
1310 Series Roof Drain
Grid Material
Dome: Polyethylene
Color
Yellow
Includes
Replacement Clamp & Stop
Nominal Wall (In.)
9/32
Finish
Duco Coated
Material
Cast Iron
Connection Type
Screw
Application
Floor Drain
Ligature Resistant
No
Product Type
Roof Drain Collar
Compatible with Series
1310
Shape
Round

Description

Roof Drain Collar, Overall Diameter 10 7/8 in, Overall Width 10 7/8 in, Shape Round, Product Type Roof Drain Collar, Includes Replacement Clamp & Stop, Standards ASME A112.6.4-2003 (R08), CSA B79-2008 (R2013), Finish Duco Coated, Application Floor Drain, Overall Length 10 7/8 in, Material Cast Iron, Color Yellow, Overall Height 1 1/8 in, Compatible with Series 1310, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.