Zoro Homepage

Coupling, Cast Iron

  • Mfr # 0100C

  • Zoro # G0700169


product price: $50.29
/ea

Key Features

Fits Brand
Jay R Smith
For Use With
0100,0200,0300,0400 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Material
Cast iron
Size
4 x 3 1 /4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100C
Zoro #
G0700169
UPC #
727753001459
Country of Origin
United States

Dimensions

Size
4 x 3 1 /4 in
Overall Length
4 in
Overall Width
3 1/4 in

Details

Item
Coupling
Fits Brand
Jay R Smith
For Use With
0100,0200,0300,0400 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Material
Cast iron
Includes
Coupling, Pro-Coupling Styrofoam
Color
Tan
Material of Construction
Cast iron
Type
Cast Iron Coupling
Product Type
Coupling
Compatible Manufacturer Part Number
0100-0400 Water Closet Supports
Compatible Product Type
Toilets
Compatible Series
0100, 0200, 0300, 0400
Compatible Brand
Jay R. Smith MFG. Co
Compatible SubBrand
Most Toilets

Description

Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.