Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductile Iron, Grate, Floor Drain

  • Mfr # 2120GM

  • Zoro # G6144293


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Ductile Iron
Type
Grate
Fits Brand
Jay R. Smith MFG. Co
For Use With Mfr. Model Number
2120 Series
Compliance
ASME A112.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120GM
Zoro #
G6144293
UPC #
-
Country of Origin
United States

Dimensions

Size
7-7/8"
Overall Diameter
8 in

Details

Item
Floor Drain
Material of Construction
Ductile Iron
Type
Grate
Fits Brand
Jay R. Smith MFG. Co
For Use With Mfr. Model Number
2120 Series
Compliance
ASME A112.6.3
Includes
Grate
For Use With
2110 and 2120 Series
Standards
ASME A112.6.3
Material
Ductile Iron
Product Type
Grate
Grate Surface Type
Slotted
Compatible with Brand
Jay R. Smith MFG. Co
Shape
Round
Compatible with Manufacturer Model Number
2120 Series
For Use with Drain Type
Floor Drain
For Use with Mfr Model Number
2120 Series
Compatible Manufacturer Part Number
2120 Series
Compatible Manufacturer Model Number
2120 Series
Compatible with Mfr. Model No.
2120 Series
Compatible Mfr. Model Number
2120 Series

Description

Grate, Product Type Grate, Overall Diameter 8 in, Material Ductile Iron, Grate Surface Type Slotted, Shape Round, Includes Grate, For Use with Drain Type Floor Drain, Compatible with Manufacturer Model Number 2120 Series, Standards ASME A112.6.3, Compatible with Brand Jay R. Smith MFG. Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.