Zoro Homepage

Floor Cleanout, Cover

  • Mfr # 4020C04NB

  • Zoro # G6078712


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
Cover
Size
5-3/8"
Material of Construction
Nickel Bronze
Fits Brand
Jay R. Smith MFG. Co
For Use With
4020 Series Floor Cleanouts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020C04NB
Zoro #
G6078712
UPC #
-
Country of Origin
United States

Dimensions

Size
5-3/8"

Details

Item
B6A Rb Socket 16 3/4 Ldim W/9 Thd
Type
Cover
Material of Construction
Nickel Bronze
Fits Brand
Jay R. Smith MFG. Co
For Use With
4020 Series Floor Cleanouts
For Use With Mfr. Model Number
4020 Series
Includes
Cover and Screws
Compliance
ASME A112.36.2M

Description

Floor Cleanout, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 4020 Series, Includes Cover and Screws, Cover, Size 5 3/8 in, Material of Construction Nickel Bronze, For Use With 4020 Series Floor Cleanouts, Compliance ASME A112.36.2M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.