Floor Cleanout, Cover
Mfr # 4020C04PB
Zoro # G6087426
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Type
Cover
Size
5-3/8"
Material of Construction
Polished Bronze
Material
Polished Bronze
Fits Brand
Jay R. Smith MFG. Co
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4020C04PB
Zoro #
G6087426
UPC #
-
Country of Origin
United States
Dimensions
Size
5-3/8"
Details
Item
Floor Cleanout
Type
Cover
Material of Construction
Polished Bronze
Material
Polished Bronze
Fits Brand
Jay R. Smith MFG. Co
For Use With
4020 Series Floor Cleanouts
Compliance
ASME A112.36.2M
Includes
Cover and Screws
For Use With Mfr. Model Number
4020 Series
Standards
ASME A112.36.2M
Compatible with Brand
Jay R. Smith MFG. Co
Compatible with Manufacturer Model Number
4020 Series
For Use with Mfr Model Number
4020 Series
Compatible Manufacturer Model Number
4020 Series
Compatible with Mfr. Model No.
4020 Series
Compatible with Manufacturer Model No.
4020 Series
Compatible Pump Manufacturer Part Number
4020 Series
Compatible Manufacturer Part Number
4020 Series
Compatible Mfr. Model Number
4020 Series
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 5 3/4 in, Material Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes Cover and Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Manufacturer Model Number 4020 Series Finished Floor Cleanouts, Standards ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.