Floor Drain Body
Mfr # 2005L02BA-P050
Zoro # G022378931
product price: $47.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005L02BA-P050
Zoro #
G022378931
UPC #
727753079748
Country of Origin
Multiple
Description
Floor Drain, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Connection Thread Type Speedi-Set, Flange Diameter 9 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type Push On, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.