Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drain Body

  • Mfr # 2005LXH04BA

  • Zoro # G322378907


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005LXH04BA
Zoro #
G322378907
UPC #
727753091306
Country of Origin
Multiple

Description

Floor Drain, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Connection Thread Type Speedi-Set, Flange Diameter 9 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type Push On, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.