Zoro Homepage

Floor Drain Strainer

  • Mfr # A06NBU

  • Zoro # G122378770


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A06NBU
Zoro #
G122378770
UPC #
727753256064
Country of Origin
Multiple

Description

Strainer, Product Type Strainer, Overall Diameter 6 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Vandal Proof Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number 2005, 2009, 2010, 2015, 2020, 2021, 2023, 2031, 2038, 2040, 2041, 2091, 2095

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.