Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drain Strainer

  • Mfr # B08NB

  • Zoro # G422378876


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08NB
Zoro #
G422378876
UPC #
727753257726
Country of Origin
Multiple

Description

Strainer, Product Type Strainer, Overall Diameter Not Applicable, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Square, Includes Vandal Proof Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, For Use with Drain Type Floor Drain, Shower Drain, Drain Style Square, Compatible with Manufacturer Model Number B08NB, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.