Shop JAY R. SMITH MANUFACTURING

Grid, Bronze, Square, 17 in L

  • Mfr # 3140-12NB
  • Zoro # G1853527

product price: 
$
665.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Nickel Bronze
Color - Drains
Bronze
Connection - Drains
Screw
Length (In.)
12 1/2 in
Material of Construction
Nickel Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3140-12NB
Zoro #
G1853527
UPC #
727753180451
Country of Origin
Multiple

Dimensions

Length (In.)
12 1/2 in
Height (In.)
1 1/2 in
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
17 in
Overall Length
17 in
Length
17 in
Width
17 in

Details

Item
Grid
Material of Construction - Drains
Nickel Bronze
Color - Drains
Bronze
Connection - Drains
Screw
Material of Construction
Nickel Bronze
Grid Material
Nickel Bronze
Drain Material
Nickel Bronze
For Use With
12 in Square Floor Drains
Type
Square
Includes
Replacement Grate, Screws
Material
Cast Iron
Product Type
Grid
Load Capacity
2,000 lb
Shape
Square
Color
Bronze
Load Class
A
Grate Surface Type
Square Holes
Installation Type
Screw-In
For Use with Drain Type
Floor Drain Sink
ADA Compliant
Not ADA Compliant
Resistance Properties
Acid-Resistant
Drain Style
Square
Ligature Resistant
Not Ligature-Resistant
Standards
ASME A112..7-2010 (R2015)
Finish
Bronze
Compatible with Brand
Jay R. Smith MFG. Co
Compatible with Series
3140
Series
3140
Grate Opening Type
1/2 Opening
Compatible Manufacturer Model Number
3140 Sanitary Drains, 3150 Sanitary Drains, 3160 Sanitary Drains
Compatible with Manufacturer Model Number
3140 Sanitary Drains, 3150 Sanitary Drains, 3160 Sanitary Drains
For Manufacturer Part Number
3140 Sanitary Drains, 3150 Sanitary Drains, 3160 Sanitary Drains
Compatible with Mfr. Model Number
3140 Sanitary Drains, 3150 Sanitary Drains, 3160 Sanitary Drains
Compatible Manufacturer Part Number
3140 Sanitary Drains, 3150 Sanitary Drains, 3160 Sanitary Drains
Shell Material
Cast Iron
Compatible Series
3140
Wire Color
Bronze

Description

Grid, Product Type Grid, Overall Width 17 in, Overall Length 17 in, Material Cast Iron, Installation Type Screw-In, Color Bronze, Grate Surface Type Slotted, Shape Square, Includes Replacement Grate, Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 1/2 in, For Use with Drain Type Floor Drain, Drain Style Square, Resistance Properties Acid Resistant, Load Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.