Zoro Homepage

Indirect Waste Drain Floor Drain, Cast-iron, 3", No Hub

  • Mfr # 3140Y03

  • Zoro # G0173708


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast-iron
Type
Indirect Waste Drain
Color/Finish
Acid Resistant Coated Interior
Pipe Dia. (In.)
3"
Grid Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140Y03
Zoro #
G0173708
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
9-3/8
Length (In.)
12 1/2 in
Pipe Dia. - Drains
3 in
Height - Drains
9 3/8 in
Body Diameter
12 1/2 in
Pipe Outside Diameter
3 in
Body Height
9 3/8 in
Overall Length
14 in
Overall Width
14 in
Nominal Pipe Size
3 in
Overall Height
9 3/8 in

Details

Material of Construction
Cast-iron
Type
Indirect Waste Drain
Color/Finish
Acid Resistant Coated Interior
Grid Material
Aluminum
Connection
No Hub
Connection - Drains
No Hub
Lid
Half Grate
Color - Drains
Bronze
Item
Floor Drain
Shape - Drains
Square
Includes
Aluminum Dome Bottom Strainer
Drain Material
Aluminum
Material of Construction - Drains
Cast Iron
Color
Bronze
Ligature Resistant
No
Grate Material
Cast Iron
Includes Grate
Yes
Grate Color
Bronze
Strainer Material
Aluminum
Resistance Properties
Acid Resistant, Corrosion Resistant
Grate Surface Type
Partial Opening
Drain Stopper Type
None
Includes Strainer
Yes
Drain Style
Square
Connection Type
No Hub
Basin Finish
Duco Coated
ADA Compliant
Yes
Load Capacity
2,000 lb
Load Class
A
Product Type
Floor Drain

Description

Floor Drain, Shape Square, Standards ASME A112..7-2010 (R2015), Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Strainer Material Aluminum, Connection Thread Type Not Applicable, Includes Strainer Strainer Included, Finish Coated, ADA Compliant ADA Compliant, Includes Grate Grate Included, Color Bronze, Product Type Floor Sink, Includes Aluminum Dome Bottom Strainer, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Overall Width 14 in, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.