Zoro Homepage

Integral Vacuum Breaker

  • Mfr # 5609-PART14

  • Zoro # G4545746


product price: $73.79
/ea

Key Features

Size
3/4"
Material of Construction
Brass
For Use With
5509 and 5609 Old Style Wall Hydrants
Standards
ASME A112.21.3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5609-PART14
Zoro #
G4545746
UPC #
727753235939
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
Integral Vacuum Breaker
Material of Construction
Brass
For Use With
5509 and 5609 Old Style Wall Hydrants
Standards
ASME A112.21.3M

Description

Integral Vacuum Breaker, Size 3/4 in, Material of Construction Brass, For Use With 5509 and 5609 Old Style Wall Hydrants

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.