Zoro Homepage

Neoprene, Gasket, Grease Interceptor Parts

  • Mfr # 8000GASKET05F

  • Zoro # G0699749


product price: $12.79
/ea

Key Features

Material of Construction
Neoprene
Type
Gasket
For Use With
For Use with 8000 Series Grease Interceptors
For Use With Mfr. Model Number
8000 Series Grease Interceptors
Fits Brand
Jay R. Smith MFG. Co
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000GASKET05F
Zoro #
G0699749
UPC #
727753246461
Country of Origin
United States

Dimensions

Size
60 in

Details

Item
Grease Interceptor Parts
Material of Construction
Neoprene
Type
Gasket
For Use With
For Use with 8000 Series Grease Interceptors
For Use With Mfr. Model Number
8000 Series Grease Interceptors
Fits Brand
Jay R. Smith MFG. Co

Description

Grease Interceptor Parts, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Grease Interceptor Parts, Includes Replacement Gasket, Standards ASME A112.14.3-2018PDI Grease Interceptor Standard PDI-G101, Finish Matte, Application Grease Interceptor, Gauge Not Applicable, Material Neoprene, Color Black, Flow Rate Not Applicable, Compatible with Manufacturer Model Number 8000, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 8000, Fits Pipe Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.