Neoprene, Grease Interceptor, Cover Gasket
Mfr # 8050G
Zoro # G4529935
product price: $40.29
/eaKey Features
Material of Construction - Drains
Neoprene
Color - Drains
Black
Connection - Drains
Glued
Material of Construction
Neoprene
Type
Grease Interceptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050G
Zoro #
G4529935
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4" Wide x 97.48" Long
Details
Item
Cover Gasket
Material of Construction - Drains
Neoprene
Color - Drains
Black
Connection - Drains
Glued
Material of Construction
Neoprene
Type
Grease Interceptor
Standards
ASME A112.14.3
For Use With
8050 and 8250 Series Grease Interceptor
Color
Black
Includes
Gasket
Material
Rubber
Connection Type
Glued
Product Type
Gasket
Description
Gasket, Overall Diameter Not Applicable, Shape Round, Product Type Gasket, Includes Replacement Gasket, Standards ASME A112.14.3-2018PDI Grease Interceptor Standard PDI-G101, Finish Matte, Application Grease Interceptor, Gauge Not Applicable, Material Rubber, Color Black, Flow Rate Not Applicable, Compatible with Manufacturer Model Number 8050, 8250, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 8250, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.