Zoro Homepage

Neoprene, Suspended Type Solids Interceptor, Cover Gasket

  • Mfr # 8730GKT

  • Zoro # G4600084


product price: $14.79
/ea

Key Features

Material of Construction - Drains
Neoprene
Color - Drains
Black
Connection - Drains
Gasket
Material of Construction
Neoprene
Type
Suspended Type Solids Interceptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8730GKT
Zoro #
G4600084
UPC #
727753246386
Country of Origin
China

Dimensions

Size
6-7/8"

Details

Item
Cover Gasket
Material of Construction - Drains
Neoprene
Color - Drains
Black
Connection - Drains
Gasket
Material of Construction
Neoprene
Type
Suspended Type Solids Interceptor
For Use With
8730 Series Suspended Type Solids Interceptor
Standards
ASME A112.14.3
Color
Black
Includes
Gasket
Connection Type
Gasket
Material
Rubber
Product Type
Gasket

Description

Cover Gasket, Product Type Gasket, Fits Pipe Size Not Applicable, Connection Type Gasket, Includes Gasket, Color Black, Standards ASME A112.14.3, Material Rubber, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.