Zoro Homepage

Floor Cover, Nickel Bronze, 4 1/8 in

  • Mfr # 4020C03NB

  • Zoro # G4576354


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Floor
Size
4 1/8 in
For Use With
4020 Series Old Style Cleanout
Pipe Dia. - Drains
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020C03NB
Zoro #
G4576354
UPC #
727753204720
Country of Origin
United States

Dimensions

Size
4 1/8 in
Pipe Dia. - Drains
4 1/8 in
Overall Diameter
4 1/8 in
Overall Height
3 3/4 in

Details

Material of Construction
Nickel Bronze
Type
Floor
For Use With
4020 Series Old Style Cleanout
Standards
ASME A112.36.2M
Color - Drains
Nickel Bronze
Material of Construction - Drains
Nickel Bronze
Item
Cover
Connection - Drains
Screw
Color
Silver
Includes
Screws
Material
Stainless Steel
Product Type
Cover
Load Capacity
2,000 lb
Installation Type
Screw-In
Drain Style
Round
Finish
Nickel Bronze
For Use with Drain Type
Cleanout Drain
Shape
Round
ADA Compliant
No

Description

Cover, Product Type Cover, Overall Diameter 4 1/8 in, Material Stainless Steel, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.