Zoro Homepage

Nipple Kit, 10"

  • Mfr # 0100N10KP-M58

  • Zoro # G0700117


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Jay R Smith
For Use With
0100 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Size
10"
Includes
Studs, 10" M58 ABS Nipple, Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100N10KP-M58
Zoro #
G0700117
UPC #
727753001893
Country of Origin
United States

Dimensions

Size
10"
Overall Length
10 in

Details

Item
Nipple Kit
Fits Brand
Jay R Smith
For Use With
0100 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Includes
Studs, 10" M58 ABS Nipple, Coupling
Color
Black
Material
ABS plastic
Type
Nipple Kits
Material of Construction
ABS plastic
Compatible Brand
Jay R. Smith MFG. Co
Compatible Product Type
Toilets
Product Type
Nipple Kit
Compatible SubBrand
Most Toilets
Compatible Series
0100
Compatible Manufacturer Part Number
0100-0400 Water Closet Supports

Description

Nipple Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.