Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Bronze, Round, Floor Drain

  • Mfr # A05ER-PB

  • Zoro # G6192067


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Polished Bronze
Type
Round
For Use With
A05PB Strainer Series
Fits Brand
Jay R. Smith MFG. Co
Size
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A05ER-PB
Zoro #
G6192067
UPC #
-
Country of Origin
United States

Dimensions

Size
5-1/8"

Details

Item
Floor Drain
Material of Construction
Polished Bronze
Type
Round
For Use With
A05PB Strainer Series
Fits Brand
Jay R. Smith MFG. Co
For Use With Mfr. Model Number
A05PB
Includes
Extension Ring with Screws

Description

Extension Ring, Overall Diameter 5 1/8 in, Shape Round, Product Type Extension Ring, Includes Replacement Ring and Screws, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Finish Bronze, Application Floor Drain, Gauge Not Applicable, Material Cast Bronze, Color Bronze, Flow Rate Not Applicable, Compatible with Manufacturer Model Number A05PB, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 2000, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.