Polished Bronze, Round, Floor Drain
Mfr # A06ER-PB
Zoro # G6149613
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Polished Bronze
Type
Round
For Use With
A06PB Strainer Series
Fits Brand
Jay R. Smith MFG. Co
For Use With Mfr. Model Number
A06PB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06ER-PB
Zoro #
G6149613
UPC #
-
Country of Origin
United States
Dimensions
Size
6"
Details
Item
Floor Drain
Material of Construction
Polished Bronze
Type
Round
For Use With
A06PB Strainer Series
Fits Brand
Jay R. Smith MFG. Co
For Use With Mfr. Model Number
A06PB
Includes
Extension Ring with Screws
Description
Extension Ring, Overall Diameter 6 in, Shape Round, Product Type Extension Ring, Includes Replacement Ring and Screws, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Finish Bronze, Application Floor Drain, Gauge Not Applicable, Material Cast Bronze, Color Bronze, Flow Rate Not Applicable, Compatible with Manufacturer Model Number A06PB, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 2000, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.