Zoro Homepage

Roof Drain, Round, Cast Iron

  • Mfr # 1010CIG

  • Zoro # G0700108


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Type
Round
Color/Finish
Dura Coated Cast Iron
Grid Material
Cast Iron
Material of Construction - Drains
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010CIG
Zoro #
G0700108
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
15 1/4 in
Overall Height
5 1/4 in
Overall Length
11 1/8 in
Overall Width
11 1/8 in

Description

Roof Drain Grate, Overall Diameter 15 1/4 in, Overall Width 11 1/8 in, Shape Round, Product Type Roof Drain Grate, Includes Replacement Grate, Standards ASME A112.6.4-2003 (R08), CSA B79-2008 (R2013), Finish Duco Coated, Application Roof Drain, Overall Length 11 1/8 in, Material Cast Iron, Color Yellow, Overall Height 5 1/4 in, Compatible with Series 1010, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.