Zoro Homepage

Roof Drains Dome Strainer, Polyethylene, 6 11/16 in

  • Mfr # 1330D

  • Zoro # G4620804


product price: $47.89
/ea

Key Features

Material of Construction
Polyethylene
Type
Roof Drains
Grid Material
Polyethylene
Height (In.)
9-3/4"
Length (In.)
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330D
Zoro #
G4620804
UPC #
727753000636
Country of Origin
Hong Kong

Dimensions

Height (In.)
9-3/4"
Length (In.)
8-1/2"
Size
6 11/16 in
Overall Diameter
6 5/8 in
Overall Height
4 in

Details

Material of Construction
Polyethylene
Type
Roof Drains
Grid Material
Polyethylene
Item
Dome Strainer
Material of Construction - Drains
Polyethylene
Connection - Drains
Clamp
Standards
ASME A112.6.4
Color - Drains
Gray
For Use With
1330 Series Roof Drain
Material
Polyethylene
Includes
Replacement Dome
Color
Gray
Product Type
Dome Strainer
Grate Surface Type
Slotted
Resistance Properties
Corrosion Resistant
Drain Style
Round
Shape
Round
ADA Compliant
No
For Use with Drain Type
Roof Drain
Installation Type
Flanged

Description

Dome Strainer, Product Type Dome Strainer, Overall Diameter 6 5/8 in, Material Polyethylene, Finish Unfinished, Installation Type Flanged, Color Gray, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 4 in, For Use with Drain Type Roof Drain, Drain Style Round, Compatible Manufacturer Part Number 1310 Roof Drains, 1320 Roof Drains, Standards ASME A112.6.4-2003 (R08), CSA B79-2008 (R2013)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.