Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Floor Cleanout, Cast Bronze Plug, 3"

  • Mfr # 4470T03

  • Zoro # G0699925


product price: $49.29
/ea

Key Features

Material of Construction
Cast Bronze Plug
Type
Round
Color/Finish
Cast Bronze
Pipe Dia. (In.)
3"
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4470T03
Zoro #
G0699925
UPC #
727753226272
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3"
Overall Diameter
3 in
Pipe Dia. - Drains
3 in
Overall Height
1 in

Details

Material of Construction
Cast Bronze Plug
Type
Round
Color/Finish
Cast Bronze
Item
Floor Cleanout
Material of Construction - Drains
Cast Bronze
For Use With
3 in Drain Cleanouts
Includes
Plug
Connection - Drains
MNPT
Color - Drains
Bronze
Material
Cast Bronze
Color
Bronze
Product Type
Floor Cleanout
Installation Type
Screw-In
Drain Style
Round
ADA Compliant
No
Finish
Cast Bronze
Shape
Round
For Use with Drain Type
Cleanout Drain

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 3 in, Material Cast Bronze, Finish Cast Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes Plug, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 1 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co, Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.