Zoro Homepage

Round Floor Cleanout, Nickel Bronze, 10"

  • Mfr # 4810-10PB

  • Zoro # G0699846


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Polished Bronze
Pipe Dia. (In.)
10"
Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810-10PB
Zoro #
G0699846
UPC #
727753375390
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
10"
Height (In.)
3/4 in
Length (In.)
10-1/2"
Pipe Dia. - Drains
10 in
Overall Diameter
11 1/2 in
Height
3/4 in
Overall Height
3/4 in

Details

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Polished Bronze
Connection - Drains
Screw
Includes
Frame with Anchor Lugs
Lid
Secured Scoriated Nickel Bronze Cover
For Use With
Floor Cleanouts
Color - Drains
Nickel Bronze
Material of Construction - Drains
Nickel Bronze
Item
Floor Cleanout
Material
Nickel Bronze
Color
Silver
Product Type
Floor Cleanout
Load Capacity
2,000 lb
Finish
Nickel Bronze
Drain Style
Round
For Use with Drain Type
Cleanout Drain
Shape
Round
ADA Compliant
No
Installation Type
Screw-In

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 11 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.