Zoro Homepage

Round Floor Cleanout, Nickel Bronze, 6"

  • Mfr # 4810-06PB

  • Zoro # G0699870


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Polished Bronze
Pipe Dia. (In.)
6"
Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810-06PB
Zoro #
G0699870
UPC #
727753375338
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
3/4 in
Length (In.)
6-1/2"
Overall Diameter
6 1/2 in
Pipe Dia. - Drains
6 in
Height
3/4 in
Overall Height
3/4 in

Details

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Polished Bronze
For Use With
Floor Cleanouts
Connection - Drains
Screw
Lid
Secured Scoriated Nickel Bronze Cover
Item
Floor Cleanout
Includes
Frame with Anchor Lugs
Color - Drains
Nickel Bronze
Material of Construction - Drains
Nickel Bronze
Material
Nickel Bronze
Color
Silver
Product Type
Floor Cleanout
Load Capacity
2,000 lb
For Use with Drain Type
Cleanout Drain
Installation Type
Screw-In
Shape
Round
ADA Compliant
No
Drain Style
Round
Finish
Nickel Bronze

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 6 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.