Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Floor Cleanout, Polished Bronze, 4", Inside Caulk

  • Mfr # 4890C04PB

  • Zoro # G0699800


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Polished Bronze
Type
Round
Color/Finish
Polished Bronze
Pipe Dia. (In.)
4"
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4890C04PB
Zoro #
G0699800
UPC #
727753231047
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
3 in
Pipe Dia. - Drains
4 in
Overall Diameter
3 1/2 in
Height
3 in
Overall Height
6 in

Details

Material of Construction
Polished Bronze
Type
Round
Color/Finish
Polished Bronze
Connection
Inside Caulk
Item
Floor Cleanout
Connection - Drains
Inside Caulk
Includes
4 in Spanner Wrench
Material of Construction - Drains
Bronze
Color - Drains
Polished Bronze
Lid
Threaded Spanner Wrench Polished Scoriated Cover
For Use With
Floor Cleanouts
Color
Bronze
Material
Nickel Bronze
Product Type
Floor Cleanout
Drain Style
Round
Load Capacity
2,000 lb
Finish
Bronze
For Use with Drain Type
Cleanout Drain
ADA Compliant
No
Shape
Round
Installation Type
Screw-In

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 3 1/2 in, Material Nickel Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes 4 in Spanner Wrench, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 6 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.