Sanitary Drain, 4x4-1/2 in., Cast Iron
Mfr # 3580
Zoro # G0700001
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
4 in
Material of Construction - Drains
Cast Iron
Color - Drains
Yellow
Connection - Drains
Screw
Type
Funnel Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3580
Zoro #
G0700001
UPC #
727753200500
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
4 in
Length (In.)
4 x 4 1/2
Width
2 in
Height (In.)
4 1/4 in
Fits Pipe Size
4 in
Overall Width
4 in
Overall Height
4 1/4 in
Overall Diameter
4 in
Overall Length
10 1/8 in
Description
Funnel Assembly, Overall Diameter Not Applicable, Overall Width 4 in, Shape Round, Product Type Funnel Assembly, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Application Sanitary Drain, Gauge Not Applicable, Overall Length 10 1/8 in, Material Cast Iron, Color Yellow, Flow Rate Not Applicable, Overall Height 4 1/4 in, Compatible with Manufacturer Model Number 3510, 3515, 3520, 3530, 3540, Compatible with Brand Saniceptor, Compatible with Series 3510, 3515, 3520, 3530, 3540
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.