Zoro Homepage

Sanitary Drain, Dome Bottom Strainer

  • Mfr # 3000DBS-2

  • Zoro # G0700047


product price: $59.19
/ea

Key Features

Material of Construction - Drains
Aluminum
Color - Drains
Silver
Color/Finish
Aluminum
Material of Construction
Aluminum
Pipe Dia. (In.)
2" and 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000DBS-2
Zoro #
G0700047
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
2" and 3"

Details

Item
Replacement Dome Strainer
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Color/Finish
Aluminum
Material of Construction
Aluminum
Type
Dome Bottom Strainer
For Use With
3020/3030 Sanitary Drains

Description

Replacement Dome Strainer, Dome Bottom Strainer, Material of Construction Aluminum, For Use With 3020/3030 Sanitary Drains

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.