Sanitary Drain, Nickel Bronze
Mfr # 3590NB
Zoro # G0699977
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Nickel Bronze
Color - Drains
Nickel Bronze
Connection - Drains
Screw
Type
Funnel Assembly
For Use With
Saniceptor Floor Drain Strainer Heads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3590NB
Zoro #
G0699977
UPC #
727753200746
Country of Origin
United States
Dimensions
Length (In.)
6 x 2 1/2 x 1
Overall Width
6 in
Overall Height
4 1/4 in
Overall Length
2 1/2 in
Details
Item
Funnel Assembly
Material of Construction - Drains
Nickel Bronze
Color - Drains
Nickel Bronze
Connection - Drains
Screw
Type
Funnel Assembly
For Use With
Saniceptor Floor Drain Strainer Heads
Material of Construction
Nickel Bronze
Standards
ASME A112..7-2010 (R2015)
Includes
Replacement Funnel
Material
Bronze
Finish
Nickel
Product Type
Funnel Assembly
Connection Type
Screw
Application
Floor Drain
Ligature Resistant
No
Color
Nickel Bronze
Shape
Oval
Compatible with Brand
Saniceptor
Description
Funnel Assembly, Overall Diameter Not Applicable, Overall Width 6 in, Shape Oval, Product Type Funnel Assembly, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Bronze, Application Sanitary Drain, Gauge Not Applicable, Overall Length 2 1/2 in, Material Cast Bronze, Color Nickel Bronze, Flow Rate Not Applicable, Overall Height 4 1/4 in, Compatible with Manufacturer Model Number 3510, 3515, 3520, 3530, 3540, Compatible with Brand Saniceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.