Shop JAY R. SMITH MANUFACTURING
See all product information
Create Account
SettingGauge, 11.75inL, 13.75inW, Aluminum
- Mfr # M-17
- Zoro # G0603397
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Universal Fit
For Use With
Water Closets
For Use With Mfr. Model Number
R2105-T-1, R2105-W-1
Material
Cast Aluminum
Fixture Type
Urinals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-17
- Zoro #
- G0603397
- UPC #
- 727753263765
- Country of Origin
- United States
- Item
- Setting Gauge
- Fits Brand
- Universal Fit
- For Use With
- Water Closets
- For Use With Mfr. Model Number
- R2105-T-1, R2105-W-1
- Material
- Cast Aluminum
- Fixture Type
- Urinals
- Color
- Gray
- Includes
- Setting Gauge
- Product Type
- Setting Gauge
- Compatible SubBrand
- Most Toilets
- Compatible Product Type
- Urinals
- Compatible Manufacturer Part Number
- R2105-T-1, R2105-W-1
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Shell Material
- Cast Aluminum
- Wire Color
- Gray
Dimensions
- Overall Width
- 13 3/4 in
- Overall Length
- 11 3/4 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Setting Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.