Shop JAY R. SMITH MANUFACTURING
See all product information
Create Account
Solids Interceptor For 2 in Pipe, 1 gal, 8-1/2 in W x 7-1/2 in L
Mfr # 871-T02
Zoro # G1829998
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Application - Interceptors
Sediment
Pipe Dia. - Drains
2 in
Material of Construction - Drains
ABS
Overall Width
8 1/2 in
Features
Mounts Directly Under A Sink, Prevents Line Stoppage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871-T02
- Zoro #
- G1829998
- UPC #
- 727753266292
- Country of Origin
- United States
Dimensions
- Pipe Dia. - Drains
- 2 in
- Overall Width
- 8 1/2 in
- Overall Height
- 12 1/2 in
- Overall Depth
- 7 3/8 in
- Overall Length
- 7 1/2 in
- Outlet Pipe Size
- 2 in
- Inlet Pipe Size
- 2 in
Details
- Application - Interceptors
- Sediment
- Material of Construction - Drains
- ABS
- Features
- Mounts Directly Under A Sink, Prevents Line Stoppage
- Includes
- Gasket Cover, Removable Sediment Bucket, Stainless Steel Latch
- Finish
- Unfinished
- Item
- Solids Interceptor
- Connection Type
- Standard Thread
- For Use With
- Dental Office, Hospital, Jeweler, Veterinarian Floor Drains
- Capacity
- 1 lb
- Application
- Solids
- Material
- Plastic
- Color
- Gray
- Standards
- IAPMO
- Product Type
- Solids Interceptor
Description
Solids Interceptor, Application Solids, Overall Depth 7 3/8 in, Overall Width 8 1/2 in, Color Gray, Standards IAPMO, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate Not Applicable, Capacity 1 lb, Includes Gasket Cover, Removable Sediment Bucket, Stainless Steel Latch, Material Plastic, Outlet Pipe Size 2 in, Overall Length 7 1/2 in, Product Type Solids Interceptor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.